Boston Gear
WA718-150-G
700 Series 150:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101899461
- Double Reduction
- 150:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Washdown Duty | No |
| Output Configuration | Left Output |
| Reduction Type | Double |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Base to Centerline of Input Shaft | 2 15/16 in |
| Lubrication | None |
| Family Name | WA |
| Box Height | 5 3/4 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Input (Shaft or Bore) Size | 3/8 in |
| Material | Cast Iron, Standard Paint |
| Rated Efficiency | 48% |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Ratio | 150:1 |
| Torque Out @ 1750 rpm | 580 in lb |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Input Configuration | Shaft Input |
| Output Speed | 11.7 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Base Mounting Attachment | No Base |
| Center Distance | 1.75 in |
| Frame Size | Shaft Input, Not a C-Face |
| Media Mapping Style | WA |
| Housing Material | Cast Iron |
| Output RPM @ 1750 rpm Input | 11.67 rpm |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Worm Position | Universal¦Parallel |
| Output Bore Shaft Dia. | 0.875 in |
| Box Length | 5 1/16 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Center Distance Code | 718 |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Torque Out @ 1150 rpm | N/A |
| Output Torque | 580 lb-in |
| Motor Application | General Purpose |
| Media Mapping Output | G |
| Box Width | 8 7/8 in |
| Fan Cooled | No |
| Standard | AGMA Service Class I |
| Input Power Rating | 0.23 hp, 0.172 kW |
| Frame | N/A |
| Input Motor HP | 0.25 |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Style | Parallel Shaft |
| Output (Shaft or Bore) Size | 7/8 in |
| Base to Centerline of Output Shaft | 3 11/16 in |
| Shaft Assembly Code | G |
| Output Shaft | Solid |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Weight | 26.1 LB |
| EAN or UPC | 781711522066 |
