Boston Gear
WA718-200-G
700 Series 200:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101854817
- Double Reduction
- 200:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Frame Size | Shaft Input, Not a C-Face |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Center Distance | 1.75 in |
| Shaft Assembly Code | G |
| Lubrication | None |
| Base Mounting Attachment | No Base |
| Rated Efficiency | 47% |
| Output Speed | 8.8 rpm |
| Worm Position | Universal¦Parallel |
| Input Configuration | Shaft Input |
| Output Configuration | Left Output |
| Style | Parallel Shaft |
| Base to Centerline of Input Shaft | 2 15/16 in |
| Media Mapping Style | WA |
| Output RPM @ 1750 rpm Input | 8.75 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Box Width | 8 7/8 in |
| Family Name | WA |
| Output Shaft | Solid |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Material | Cast Iron, Standard Paint |
| Output Torque | 660 lb-in |
| Output (Shaft or Bore) Size | 7/8 in |
| Standard | AGMA Service Class I |
| Output Bore Shaft Dia. | 0.875 in |
| Input Motor HP | 0.25 |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Motor Application | General Purpose |
| Box Height | 5 3/4 in |
| Input (Shaft or Bore) Size | 3/8 in |
| Media Mapping Output | G |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Washdown Duty | No |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Base to Centerline of Output Shaft | 3 11/16 in |
| Torque Out @ 1150 rpm | N/A |
| Box Length | 5 1/16 in |
| Ratio | 200:1 |
| Frame | N/A |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Input Power Rating | 0.19 hp, 0.142 kW |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Center Distance Code | 718 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Torque Out @ 1750 rpm | 660 in lb |
| Housing Material | Cast Iron |
| Fan Cooled | No |
| Reduction Type | Double |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Weight | 26.1 LB |
| EAN or UPC | 781711522097 |
