Boston Gear
WA718-600-G
700 Series 600:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101869871
- Double Reduction
- 600:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Use with FHP belts only
| Box Length | 5 1/16 in |
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Output Bore Shaft Dia. | 0.875 in |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Output Torque | 710 lb-in |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Media Mapping Style | WA |
| Shaft Assembly Code | G |
| Output (Shaft or Bore) Size | 7/8 in |
| Input (Shaft or Bore) Size | 3/8 in |
| Frame Size | Shaft Input, Not a C-Face |
| Media Mapping Output | G |
| Input Configuration | Shaft Input |
| Housing Material | Cast Iron |
| Input Power Rating | 0.095 hp, 0.071 kW |
| Ratio | 600:1 |
| Output Shaft | Solid |
| Output Speed | 2.9 rpm |
| Base Mounting Attachment | No Base |
| Reduction Type | Double |
| Standard | AGMA Service Class I |
| Base to Centerline of Input Shaft | 2 15/16 in |
| HP @ RPM | 0.125 hp @ 1800 rpm |
| Center Distance Code | 718 |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Base to Centerline of Output Shaft | 3 11/16 in |
| Washdown Duty | No |
| Frame | N/A |
| Material | Cast Iron, Standard Paint |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Rated Efficiency | 34% |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Output Configuration | Left Output |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Torque Out @ 1150 rpm | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Input Motor HP | 0.17 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Center Distance | 1.75 in |
| Worm Position | Universal¦Parallel |
| Lubrication | None |
| Box Height | 5 3/4 in |
| Torque Out @ 1750 rpm | 710 in lb |
| Box Width | 8 7/8 in |
| Style | Parallel Shaft |
| Motor Application | General Purpose |
| Family Name | WA |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Fan Cooled | No |
| Weight | 26.1 LB |
| EAN or UPC | 781711522189 |
