Boston Gear
WA718-900-G
700 Series 900:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101870387
- Double Reduction
- 900:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Worm Position | Universal¦Parallel |
| Rated Efficiency | 27% |
| Input Configuration | Shaft Input |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Motor Application | General Purpose |
| Material | Cast Iron, Standard Paint |
| Center Distance | 1.75 in |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Style | Parallel Shaft |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Output Bore Shaft Dia. | 0.875 in |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Output (Shaft or Bore) Size | 7/8 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Housing Material | Cast Iron |
| Output Configuration | Left Output |
| Torque Out @ 1750 rpm | 710 in lb |
| Output Torque | 710 lb-in |
| Base Mounting Attachment | No Base |
| Family Name | WA |
| Standard | AGMA Service Class I |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Base to Centerline of Input Shaft | 2 15/16 in |
| Media Mapping Style | WA |
| Reduction Type | Double |
| Frame Size | Shaft Input, Not a C-Face |
| Output Shaft | Solid |
| Center Distance Code | 718 |
| Base to Centerline of Output Shaft | 3 11/16 in |
| Box Height | 5 3/4 in |
| Ratio | 900:1 |
| Frame | N/A |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Box Width | 8 7/8 in |
| Shaft Assembly Code | G |
| Output RPM @ 1750 rpm Input | 1.94 rpm |
| Input Motor HP | 0.17 |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Media Mapping Output | G |
| Torque Out @ 1150 rpm | N/A |
| Fan Cooled | No |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Output Speed | 1.9 rpm |
| Washdown Duty | No |
| Box Length | 5 1/16 in |
| Lubrication | None |
| Input (Shaft or Bore) Size | 3/8 in |
| Input Power Rating | 0.079 hp, 0.059 kW |
| Weight | 26.1 LB |
| EAN or UPC | 781711522219 |
