Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Reduction Type
Double
Output Torque
710 lb-in
Output Shaft
Solid
Rated Efficiency
27%
Input Power Rating
0.079 hp, 0.059 kW
Base Mounting Attachment
No Base
Center Distance
1.75 in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Speed
1.9 rpm
Fan Cooled
No
Input Motor HP
0.17
Standard
AGMA Service Class I
Ratio
900:1
Center Distance Code
718
Media Mapping Style
WA
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Bore Shaft Dia.
0.875 in
Media Mapping Output
J
Style
Parallel Shaft
Material
Cast Iron, Standard Paint
Weight
26.1 LB
EAN or UPC
884107270579
We're here for you
with Service Centers across the country - We have your back