Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
11.7 rpm
Style
Parallel Shaft
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Media Mapping Output
G
Input Power Rating
0.23 hp, 0.172 kW
Output Bore Shaft Dia.
0.875 in
Media Mapping Base
A
Fan Cooled
No
Reduction Type
Double
Center Distance
1.75 in
Output Shaft
Solid
Center Distance Code
718
Input Motor HP
0.25
Standard
AGMA Service Class I
Base Mounting Attachment
Horizontal Base Top Mount
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Torque
580 lb-in
Rated Efficiency
48%
Material
Cast Iron, Standard Paint
Ratio
150:1
Media Mapping Style
WA
Weight
27.1 LB
EAN or UPC
884107923604
We're here for you
with Service Centers across the country - We have your back