Skip to content Skip to navigation menu
Boston GearWA718A-300-H

WA718A-300-H

700 Series 300:1 Ratio H Assembly Double Reduction With Horizontal Base Worm Gear Reducer
Item #119044511
  • Double Reduction
  • 300:1 Ratio
  • H Assembly
Boston GearWA718A-300-H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 300:1 Ratio
  • H Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style WA
Output Speed 5.8 rpm
Input Power Rating 0.16 hp, 0.119 kW
Material Cast Iron, Standard Paint
Center Distance Code 718
Standard AGMA Service Class I
Output Torque Rating Range [Max] 749 lb-in, 84 Nm
Media Mapping Output H
Media Mapping Base A
Output Bore Shaft Dia. 0.875 in
Style Parallel Shaft
Input Motor HP 0.17
Fan Cooled No
Output Torque 690 lb-in
Base Mounting Attachment Horizontal Base Top Mount
Output Torque Rating Range [Min] 500 lb-in, 60 Nm
Center Distance 1.75 in
Ratio 300:1
Reduction Type Double
Rated Efficiency 39%
Output Shaft Solid
Weight 27.1 LB
EAN or UPC 191191895749
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison