Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Reduction Type
Double
Media Mapping Style
WA
Fan Cooled
No
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Bore Shaft Dia.
0.875 in
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Input Power Rating
0.095 hp, 0.071 kW
Rated Efficiency
34%
Style
Parallel Shaft
Output Speed
2.9 rpm
Material
Cast Iron, Standard Paint
Center Distance
1.75 in
Output Torque
710 lb-in
Output Shaft
Solid
Media Mapping Base
B
Media Mapping Output
G
Standard
AGMA Service Class I
Center Distance Code
718
Input Motor HP
0.17
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Ratio
600:1
Weight
27.1 LB
EAN or UPC
884107640723
We're here for you
with Service Centers across the country - We have your back