Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft
Solid
Material
Cast Iron, Standard Paint
Ratio
900:1
Fan Cooled
No
Center Distance Code
718
Media Mapping Style
WA
Reduction Type
Double
Base Mounting Attachment
Horizontal Base Bottom Mount
Media Mapping Output
G
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Input Power Rating
0.079 hp, 0.059 kW
Input Motor HP
0.17
Output Bore Shaft Dia.
0.875 in
Rated Efficiency
27%
Center Distance
1.75 in
Media Mapping Base
B
Standard
AGMA Service Class I
Output Speed
1.9 rpm
Style
Parallel Shaft
Output Torque
710 lb-in
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Weight
27.1 LB
EAN or UPC
884107173221
We're here for you
with Service Centers across the country - We have your back