Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
600:1
Center Distance Code
718
Media Mapping Base
D
Output Shaft
Solid
Reduction Type
Double
Input Motor HP
0.17
Standard
AGMA Service Class I
Output Bore Shaft Dia.
0.875 in
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Base Mounting Attachment
Low Vertical Base Right Mount
Style
Parallel Shaft
Fan Cooled
No
Media Mapping Style
WA
Rated Efficiency
34%
Output Torque
710 lb-in
Media Mapping Output
G
Output Speed
2.9 rpm
Input Power Rating
0.095 hp, 0.071 kW
Center Distance
1.75 in
Weight
30.1 LB
EAN or UPC
884107149127
We're here for you
with Service Centers across the country - We have your back