Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style
Parallel Shaft
Reduction Type
Double
Output Shaft
Solid
Input Motor HP
0.25
Ratio
150:1
Output Torque
580 lb-in
Base Mounting Attachment
High Vertical Base Left Mount
Standard
AGMA Service Class I
Center Distance Code
718
Output Bore Shaft Dia.
0.875 in
Media Mapping Style
WA
Material
Cast Iron, Standard Paint
Output Speed
11.7 rpm
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Rated Efficiency
48%
Fan Cooled
No
Center Distance
1.75 in
Media Mapping Output
G
Media Mapping Base
E
Input Power Rating
0.23 hp, 0.172 kW
Weight
30.1 LB
EAN or UPC
781711416747
We're here for you
with Service Centers across the country - We have your back