Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
WA
Ratio
100:1
Output Torque
910 lb-in
Material
Cast Iron, Standard Paint
Input Power Rating
0.41 hp, 0.306 kW
Center Distance
2.06 in
Standard
AGMA Service Class I
Input Motor HP
0.50
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Rated Efficiency
61%
Center Distance Code
721
Reduction Type
Double
Media Mapping Base
A
Base Mounting Attachment
Horizontal Base Top Mount
Fan Cooled
No
Output Shaft
Solid
Output Bore Shaft Dia.
1 in
Media Mapping Output
G
Output Speed
17.5 rpm
Style
Parallel Shaft
Weight
36.1 LB
EAN or UPC
884107009803
We're here for you
with Service Centers across the country - We have your back