Boston Gear
WA726-100-G
700 Series 100:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101872264
- Double Reduction
- 100:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output (Shaft or Bore) Size | 1 1/8 in |
| Output RPM @ 1750 rpm Input | 17.5 rpm |
| Torque Out @ 1750 rpm | 1785 in lb |
| Washdown Duty | No |
| Box Height | 8 in |
| Output Bore Shaft Dia. | 1.125 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Base to Centerline of Input Shaft | 3 25/32 in |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Material | Cast Iron, Standard Paint |
| Input Power Rating | 0.75 hp, 0.559 kW |
| Box Length | 11 21/32 in |
| Output Configuration | Left Output |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Housing Material | Cast Iron |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Input Configuration | Shaft Input |
| Frame | N/A |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Shaft Assembly Code | G |
| Box Width | 6 in |
| Media Mapping Output | G |
| Fan Cooled | No |
| Family Name | WA |
| Torque Out @ 1150 rpm | N/A |
| Center Distance Code | 726 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Standard | AGMA Service Class I |
| Reduction Type | Double |
| Base Mounting Attachment | No Base |
| Lubrication | None |
| Style | Parallel Shaft |
| Output Torque | 1785 lb-in |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Input (Shaft or Bore) Size | 1/2 in |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Output Shaft | Solid |
| Rated Efficiency | 67% |
| Output Speed | 17.5 rpm |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Input Motor HP | 0.75 |
| Ratio | 100:1 |
| Worm Position | Universal¦Parallel |
| Media Mapping Style | WA |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Center Distance | 2.62 in |
| Frame Size | Shaft Input, Not a C-Face |
| Base to Centerline of Output Shaft | 5 1/16 in |
| Weight | 51.1 LB |
| EAN or UPC | 781711522547 |
