Skip to content Skip to navigation menu
Boston GearWA726-100-H

WA726-100-H

700 Series 100:1 Ratio H Assembly Double Reduction Without Base Worm Gear Reducer
Item #116944202
  • Double Reduction
  • 100:1 Ratio
  • H Assembly
Boston GearWA726-100-H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 100:1 Ratio
  • H Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Material Cast Iron, Standard Paint
Output Torque 1785 lb-in
Media Mapping Output H
Output Torque Rating Range [Min] 1500 lb-in, 160 Nm
Ratio 100:1
Base Mounting Attachment No Base
Output Speed 17.5 rpm
Rated Efficiency 67%
Reduction Type Double
Center Distance 2.62 in
Output Shaft Solid
Input Power Rating 0.75 hp, 0.559 kW
Fan Cooled No
Standard AGMA Service Class I
Output Bore Shaft Dia. 1.125 in
Media Mapping Style WA
Center Distance Code 726
Style Parallel Shaft
Input Motor HP 0.75
Output Torque Rating Range [Max] 1999 lb-in, 234 Nm
Weight 51.1 LB
EAN or UPC 191191034650
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison