Boston Gear
WA726-1800-G
700 Series 1800:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101854760
- Double Reduction
- 1800:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output (Shaft or Bore) Size | 1 1/8 in |
| Family Name | WA |
| Output Configuration | Left Output |
| Washdown Duty | No |
| Frame | N/A |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Housing Material | Cast Iron |
| Media Mapping Output | G |
| Rated Efficiency | 17% |
| Material | Cast Iron, Standard Paint |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Input Power Rating | 0.16 hp, 0.119 kW |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Box Width | 6 in |
| Shaft Assembly Code | G |
| Input (Shaft or Bore) Size | 1/2 in |
| Box Height | 8 in |
| Base to Centerline of Input Shaft | 3 25/32 in |
| Torque Out @ 1750 rpm | 1775 in lb |
| Style | Parallel Shaft |
| Output Shaft | Solid |
| Input Configuration | Shaft Input |
| Center Distance Code | 726 |
| Standard | AGMA Service Class I |
| Output Bore Shaft Dia. | 1.125 in |
| Torque Out @ 1150 rpm | N/A |
| Ratio | 1800:1 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Frame Size | Shaft Input, Not a C-Face |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Lubrication | None |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Reduction Type | Double |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Box Length | 11 21/32 in |
| Output RPM @ 1750 rpm Input | 0.97 rpm |
| Output Torque | 1775 lb-in |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Media Mapping Style | WA |
| Base to Centerline of Output Shaft | 5 1/16 in |
| Center Distance | 2.62 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Worm Position | Universal¦Parallel |
| Fan Cooled | No |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base Mounting Attachment | No Base |
| Output Speed | 1 rpm |
| Input Motor HP | 0.17 |
| Weight | 51.1 LB |
| EAN or UPC | 781711522783 |
