Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft
Solid
Material
Cast Iron, Standard Paint
Center Distance
2.62 in
Media Mapping Output
H
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Media Mapping Style
WA
Standard
AGMA Service Class I
Input Power Rating
0.16 hp, 0.119 kW
Fan Cooled
No
Input Motor HP
0.17
Output Torque
1775 lb-in
Center Distance Code
726
Output Bore Shaft Dia.
1.125 in
Ratio
1800:1
Output Speed
1 rpm
Base Mounting Attachment
No Base
Reduction Type
Double
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Rated Efficiency
17%
Style
Parallel Shaft
Weight
51.1 LB
EAN or UPC
781711506882
We're here for you
with Service Centers across the country - We have your back