Boston Gear
WA726-200-G
700 Series 200:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101855354
- Double Reduction
- 200:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Reduction Type | Double |
| Center Distance | 2.62 in |
| Output Speed | 8.8 rpm |
| Style | Parallel Shaft |
| Input Power Rating | 0.47 hp, 0.35 kW |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Worm Position | Universal¦Parallel |
| Washdown Duty | No |
| Lubrication | None |
| Base to Centerline of Output Shaft | 5 1/16 in |
| Output RPM @ 1750 rpm Input | 8.75 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Housing Material | Cast Iron |
| Frame Size | Shaft Input, Not a C-Face |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Shaft Assembly Code | G |
| Input Motor HP | 0.50 |
| Motor Application | General Purpose |
| Material | Cast Iron, Standard Paint |
| Torque Out @ 1750 rpm | 1875 in lb |
| Output Configuration | Left Output |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Center Distance Code | 726 |
| Frame | N/A |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Family Name | WA |
| Torque Out @ 1150 rpm | N/A |
| Media Mapping Output | G |
| Base to Centerline of Input Shaft | 3 25/32 in |
| Standard | AGMA Service Class I |
| Input (Shaft or Bore) Size | 1/2 in |
| Base Mounting Attachment | No Base |
| Rated Efficiency | 55% |
| Box Length | 11 21/32 in |
| Box Height | 8 in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Fan Cooled | No |
| Input Configuration | Shaft Input |
| Output Shaft | Solid |
| Media Mapping Style | WA |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Output Torque | 1875 lb-in |
| Box Width | 6 in |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Output Bore Shaft Dia. | 1.125 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Ratio | 200:1 |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Weight | 51.1 LB |
| EAN or UPC | 781711522608 |
