Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Output
J
Rated Efficiency
17%
Ratio
2000:1
Output Speed
0.9 rpm
Output Shaft
Solid
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
1.125 in
Media Mapping Style
WA
Fan Cooled
No
Input Motor HP
0.17
Center Distance
2.62 in
Base Mounting Attachment
No Base
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Reduction Type
Double
Center Distance Code
726
Input Power Rating
0.16 hp, 0.119 kW
Style
Parallel Shaft
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Torque
1940 lb-in
Standard
AGMA Service Class I
Weight
51.1 LB
EAN or UPC
884107388779
We're here for you
with Service Centers across the country - We have your back