Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
0.58 rpm
Output Torque
1868 lb-in
Rated Efficiency
34%
Standard
AGMA Service Class I
Center Distance
2.62 in
Fan Cooled
No
Media Mapping Style
WA
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Base Mounting Attachment
No Base
Media Mapping Output
G
Center Distance Code
726
Input Motor HP
0.17
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Reduction Type
Double
Input Power Rating
0.05 hp, 0.037 kW
Output Shaft
Solid
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
1.125 in
Ratio
3000:1
Style
Parallel Shaft
Weight
51.1 LB
EAN or UPC
781711506905
We're here for you
with Service Centers across the country - We have your back