Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
1868 lb-in
Center Distance
2.62 in
Base Mounting Attachment
No Base
Ratio
3000:1
Reduction Type
Double
Output Shaft
Solid
Input Power Rating
0.05 hp, 0.037 kW
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Bore Shaft Dia.
1.125 in
Style
Parallel Shaft
Material
Cast Iron, Standard Paint
Fan Cooled
No
Rated Efficiency
34%
Input Motor HP
0.17
Output Speed
0.58 rpm
Media Mapping Style
WA
Media Mapping Output
J
Standard
AGMA Service Class I
Center Distance Code
726
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Weight
51.1 LB
EAN or UPC
191191302384
We're here for you
with Service Centers across the country - We have your back