Boston Gear
WA726-600-G
700 Series 600:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101872265
- Double Reduction
- 600:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Center Distance | 2.62 in |
| Output Configuration | Left Output |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Torque Out @ 1150 rpm | N/A |
| Base to Centerline of Input Shaft | 3 25/32 in |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Input Configuration | Shaft Input |
| Output Speed | 2.9 rpm |
| Media Mapping Style | WA |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Lubrication | None |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Output Torque | 2000 lb-in |
| Torque Out @ 1750 rpm | 2000 in lb |
| Input Motor HP | 0.25 |
| Material | Cast Iron, Standard Paint |
| Frame | N/A |
| Frame Size | Shaft Input, Not a C-Face |
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Family Name | WA |
| Base Mounting Attachment | No Base |
| Style | Parallel Shaft |
| Output Torque Rating Range [Max] | 2499 lb-in, 234 Nm |
| Input (Shaft or Bore) Size | 1/2 in |
| Ratio | 600:1 |
| Worm Position | Universal¦Parallel |
| Motor Application | General Purpose |
| Center Distance Code | 726 |
| Standard | AGMA Service Class I |
| Base to Centerline of Output Shaft | 5 1/16 in |
| Shaft Assembly Code | G |
| Output Bore Shaft Dia. | 1.125 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Output Shaft | Solid |
| Box Length | 11 21/32 in |
| Input Power Rating | 0.25 hp, 0.186 kW |
| Fan Cooled | No |
| Reduction Type | Double |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Box Width | 6 in |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Output Torque Rating Range [Min] | 2000 lb-in, 160 Nm |
| Housing Material | Cast Iron |
| Washdown Duty | No |
| Box Height | 8 in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Rated Efficiency | 37% |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Media Mapping Output | G |
| Weight | 51.1 LB |
| EAN or UPC | 781711522691 |
