Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
WA
Center Distance Code
726
Output Speed
2.9 rpm
Output Bore Shaft Dia.
1.125 in
Material
Cast Iron, Standard Paint
Ratio
600:1
Media Mapping Output
H
Output Torque
2000 lb-in
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Center Distance
2.62 in
Output Shaft
Solid
Input Power Rating
0.25 hp, 0.186 kW
Fan Cooled
No
Rated Efficiency
37%
Reduction Type
Double
Input Motor HP
0.25
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Style
Parallel Shaft
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Weight
59.1 LB
EAN or UPC
884107756264
We're here for you
with Service Centers across the country - We have your back