Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
WA
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Speed
5.8 rpm
Input Power Rating
0.37 hp, 0.276 kW
Standard
AGMA Service Class I
Input Motor HP
0.33
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Center Distance
2.62 in
Output Bore Shaft Dia.
1.125 in
Style
Parallel Shaft
Material
Cast Iron, Standard Paint
Ratio
300:1
Output Shaft
Solid
Output Torque
1950 lb-in
Reduction Type
Double
Center Distance Code
726
Media Mapping Base
B
Rated Efficiency
49%
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Media Mapping Output
G
Fan Cooled
No
Weight
62.1 LB
EAN or UPC
884107408293
We're here for you
with Service Centers across the country - We have your back