Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
3000:1
Output Bore Shaft Dia.
1.125 in
Rated Efficiency
34%
Output Shaft
Solid
Material
Cast Iron, Standard Paint
Center Distance
2.62 in
Output Speed
0.58 rpm
Input Power Rating
0.05 hp, 0.037 kW
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Media Mapping Style
WA
Standard
AGMA Service Class I
Style
Parallel Shaft
Fan Cooled
No
Center Distance Code
726
Media Mapping Output
G
Media Mapping Base
B
Base Mounting Attachment
Horizontal Base Bottom Mount
Reduction Type
Double
Output Torque
1868 lb-in
Input Motor HP
0.17
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Weight
62.1 LB
EAN or UPC
884107408316
We're here for you
with Service Centers across the country - We have your back