Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
3 in
Reduction Type
Double
Media Mapping Output
H
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Base Mounting Attachment
No Base
Input Motor HP
0.75
Output Shaft
Solid
Fan Cooled
No
Center Distance Code
730
Style
Parallel Shaft
Rated Efficiency
63%
Output Torque
3477 lb-in
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Output Speed
8.8 rpm
Media Mapping Style
WA
Ratio
200:1
Material
Cast Iron, Standard Paint
Input Power Rating
0.76 hp, 0.567 kW
Weight
72.1 LB
EAN or UPC
781711846667
We're here for you
with Service Centers across the country - We have your back