Boston Gear
WA730-600-G
700 Series 600:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103059590
- Double Reduction
- 600:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
| Ratio | 600:1 |
| Input Motor HP | 0.25 |
| Input Power Rating | 0.32 hp, 0.239 kW |
| Output Speed | 2.9 rpm |
| Material | Cast Iron, Standard Paint |
| Rated Efficiency | 53% |
| Output Torque | 3717 lb-in |
| Center Distance | 3 in |
| Reduction Type | Double |
| Standard | AGMA Service Class II |
| Output Shaft | Solid |
| Base Mounting Attachment | No Base |
| Media Mapping Output | G |
| Media Mapping Style | WA |
| Center Distance Code | 730 |
| Output Bore Shaft Dia. | 1.25 in |
| Family Name | WA |
| Style | Parallel Shaft |
| Output Torque Rating Range [Min] | 3500 lb-in, 400 Nm |
| Output Torque Rating Range [Max] | 3999 lb-in, 499 Nm |
| Fan Cooled | No |
| Weight | 72.1 LB |
| EAN or UPC | 781711607954 |
