Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Media Mapping Output
G
Output Bore Shaft Dia.
1.25 in
Base Mounting Attachment
Horizontal Base Bottom Mount
Rated Efficiency
73%
Style
Parallel Shaft
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Media Mapping Base
B
Input Motor HP
1
Fan Cooled
No
Reduction Type
Double
Input Power Rating
1.24 hp, 0.925 kW
Media Mapping Style
WA
Ratio
100:1
Output Torque
3250 lb-in
Center Distance
3 in
Output Speed
17.5 rpm
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Center Distance Code
730
Output Shaft
Solid
Weight
77.1 LB
EAN or UPC
884107213590
We're here for you
with Service Centers across the country - We have your back