Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Material
Cast Iron, Standard Paint
Media Mapping Base
B
Style
Parallel Shaft
Center Distance Code
730
Output Torque
3500 lb-in
Output Speed
0.58 rpm
Rated Efficiency
36%
Ratio
3000:1
Standard
AGMA Service Class I
Input Motor HP
0.17
Base Mounting Attachment
Horizontal Base Bottom Mount
Media Mapping Output
G
Output Shaft
Solid
Center Distance
3 in
Media Mapping Style
WA
Output Torque Rating Range [Min]
3500 lb-in, 310 Nm
Fan Cooled
No
Reduction Type
Double
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Max]
3999 lb-in, 399 Nm
Input Power Rating
0.092 hp, 0.069 kW
Weight
77.1 LB
EAN or UPC
884107292144
We're here for you
with Service Centers across the country - We have your back