Boston Gear
WC713-100-G
700 Series 100:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101870197
- Double Reduction
- 100:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Style | Right Angle |
| Frame Size | Shaft Input, Not a C-Face |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Output Shaft | Solid |
| Media Mapping Output | G |
| Reduction Type | Double |
| Lubrication | None |
| Output Speed | 17.5 rpm |
| Base Mounting Attachment | No Base |
| Output (Shaft or Bore) Size | 5/8 in |
| Standard | AGMA Service Class I |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Output Bore Shaft Dia. | 0.625 in |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Center Distance Code | 713 |
| Box Width | 7 1/2 in |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Rated Efficiency | 48% |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Worm Position | Universal¦Right Angle |
| Input Configuration | Shaft Input |
| Fan Cooled | No |
| Output Torque | 275 lb-in |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Frame | N/A |
| Box Height | 4 21/32 in |
| Washdown Duty | No |
| Family Name | WC |
| Torque Out @ 1150 rpm | N/A |
| Input Motor HP | 0.17 |
| Ratio | 100:1 |
| Base to Centerline of Input Shaft | N/A |
| Torque Out @ 1750 rpm | 275 in lb |
| Bolt Center | 3 1/4" x 2" |
| Output Configuration | Left Output |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Shaft Assembly Code | G |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Input Power Rating | 0.16 hp, 0.119 kW |
| Center Distance | 1.33 in |
| Box Length | 4 in |
| Media Mapping Style | WC |
| Material | Cast Iron, Standard Paint |
| Input (Shaft or Bore) Size | 3/8 in |
| Output RPM @ 1750 rpm Input | 17.5 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Motor Application | General Purpose |
| Weight | 16.1 LB |
| EAN or UPC | 781711523896 |
