Skip to content Skip to navigation menu
Boston GearWC713-100-H

WC713-100-H

700 Series 100:1 Ratio H Assembly Double Reduction Without Base Worm Gear Reducer
Item #111453768
  • Double Reduction
  • 100:1 Ratio
  • H Assembly
Boston GearWC713-100-H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 100:1 Ratio
  • H Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Rated Efficiency 48%
Standard AGMA Service Class I
Output Bore Shaft Dia. 0.625 in
Ratio 100:1
Media Mapping Style WC
Fan Cooled No
Center Distance 1.33 in
Output Speed 17.5 rpm
Media Mapping Output H
Output Shaft Solid
Reduction Type Double
Input Power Rating 0.16 hp, 0.119 kW
Input Motor HP 0.17
Base Mounting Attachment No Base
Output Torque Rating Range [Min] 100 lb-in, 10 Nm
Output Torque 275 lb-in
Material Cast Iron, Standard Paint
Output Torque Rating Range [Max] 299 lb-in, 34 Nm
Style Right Angle
Center Distance Code 713
Weight 16.1 LB
EAN or UPC 884107155104
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison