Boston Gear
WC713-150-G
700 Series 150:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101855242
- Double Reduction
- 150:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Center Distance Code | 713 |
| Washdown Duty | No |
| Shaft Assembly Code | G |
| Reduction Type | Double |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Output Shaft | Solid |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Rated Efficiency | 40% |
| Base Mounting Attachment | No Base |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output (Shaft or Bore) Size | 5/8 in |
| Box Width | 7 1/2 in |
| Box Height | 4 21/32 in |
| Frame Size | Shaft Input, Not a C-Face |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Media Mapping Style | WC |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Output Configuration | Left Output |
| Frame | N/A |
| Style | Right Angle |
| Torque Out @ 1750 rpm | 280 in lb |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Bolt Center | 3 1/4" x 2" |
| Output Torque | 280 lb-in |
| Input (Shaft or Bore) Size | 3/8 in |
| Material | Cast Iron, Standard Paint |
| Base to Centerline of Input Shaft | N/A |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Fan Cooled | No |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Output Bore Shaft Dia. | 0.625 in |
| Input Power Rating | 0.13 hp, 0.097 kW |
| Box Length | 4 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Output Speed | 11.7 rpm |
| Standard | AGMA Service Class I |
| Output RPM @ 1750 rpm Input | 11.67 rpm |
| Lubrication | None |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Media Mapping Output | G |
| Motor Application | General Purpose |
| Family Name | WC |
| Torque Out @ 1150 rpm | N/A |
| Input Motor HP | 0.17 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Worm Position | Universal¦Right Angle |
| Ratio | 150:1 |
| Input Configuration | Shaft Input |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Center Distance | 1.33 in |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Weight | 16.1 LB |
| EAN or UPC | 781711523926 |
