Boston Gear
WC713-400-G
700 Series 400:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101870639
- Double Reduction
- 400:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Output Shaft | Solid |
| Base Mounting Attachment | No Base |
| Frame Size | Shaft Input, Not a C-Face |
| Output Bore Shaft Dia. | 0.625 in |
| HP @ RPM | 0.125 hp @ 1800 rpm |
| Fan Cooled | No |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Rated Efficiency | 26% |
| Box Height | 4 21/32 in |
| Center Distance | 1.33 in |
| Standard | AGMA Service Class I |
| Center Distance Code | 713 |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Input Power Rating | 0.089 hp, 0.066 kW |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Box Length | 4 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Family Name | WC |
| Box Width | 7 1/2 in |
| Shaft Assembly Code | G |
| Output Torque | 330 lb-in |
| Style | Right Angle |
| Base to Centerline of Input Shaft | N/A |
| Input Motor HP | 0.17 |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Torque Out @ 1750 rpm | 330 in lb |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Media Mapping Output | G |
| Frame | N/A |
| Output Configuration | Left Output |
| Motor Application | General Purpose |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Output Speed | 4.4 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Input Configuration | Shaft Input |
| Output (Shaft or Bore) Size | 5/8 in |
| Bolt Center | 3 1/4" x 2" |
| Lubrication | None |
| Worm Position | Universal¦Right Angle |
| Ratio | 400:1 |
| Torque Out @ 1150 rpm | N/A |
| Reduction Type | Double |
| Media Mapping Style | WC |
| Output RPM @ 1750 rpm Input | 4.38 rpm |
| Material | Cast Iron, Standard Paint |
| Input (Shaft or Bore) Size | 3/8 in |
| Washdown Duty | No |
| Weight | 16.1 LB |
| EAN or UPC | 781711524015 |
