Boston Gear
WC713-600-G
700 Series 600:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101855856
- Double Reduction
- 600:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Box Width | 7 1/2 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Worm Position | Universal¦Right Angle |
| Rated Efficiency | 20% |
| Housing Material | Cast Iron |
| Center Distance Code | 713 |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Output Speed | 2.9 rpm |
| Ratio | 600:1 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base to Centerline of Input Shaft | N/A |
| Box Length | 4 in |
| Fan Cooled | No |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Input Motor HP | 0.17 |
| Center Distance | 1.33 in |
| Input (Shaft or Bore) Size | 3/8 in |
| Output Shaft | Solid |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Washdown Duty | No |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Bolt Center | 3 1/4" x 2" |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Lubrication | None |
| Torque Out @ 1150 rpm | N/A |
| Standard | AGMA Service Class I |
| Base Mounting Attachment | No Base |
| Material | Cast Iron, Standard Paint |
| Output (Shaft or Bore) Size | 5/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Motor Application | General Purpose |
| Input Configuration | Shaft Input |
| Reduction Type | Double |
| Family Name | WC |
| Media Mapping Style | WC |
| Torque Out @ 1750 rpm | 340 in lb |
| Output Torque | 340 lb-in |
| Media Mapping Output | G |
| Box Height | 4 21/32 in |
| Frame | N/A |
| Output Bore Shaft Dia. | 0.625 in |
| Style | Right Angle |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Output Configuration | Left Output |
| Frame Size | Shaft Input, Not a C-Face |
| Input Power Rating | 0.081 hp, 0.06 kW |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Shaft Assembly Code | G |
| Weight | 16.1 LB |
| EAN or UPC | 781711524046 |
