Boston Gear
WC713-900-G
700 Series 900:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101854689
- Double Reduction
- 900:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Torque | 340 lb-in |
| Media Mapping Output | G |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Style | Right Angle |
| Housing Material | Cast Iron |
| Output (Shaft or Bore) Size | 5/8 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Center Distance Code | 713 |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Ratio | 900:1 |
| Reduction Type | Double |
| Frame Size | Shaft Input, Not a C-Face |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Box Height | 4 21/32 in |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Washdown Duty | No |
| Media Mapping Style | WC |
| Output Bore Shaft Dia. | 0.625 in |
| Box Width | 7 1/2 in |
| Box Length | 4 in |
| Material | Cast Iron, Standard Paint |
| Rated Efficiency | 14% |
| Torque Out @ 1750 rpm | 340 in lb |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Base Mounting Attachment | No Base |
| Motor Application | General Purpose |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Output Speed | 1.9 rpm |
| Input Motor HP | 0.17 |
| Standard | AGMA Service Class I |
| Worm Position | Universal¦Right Angle |
| Fan Cooled | No |
| Lubrication | None |
| Base to Centerline of Input Shaft | N/A |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Bolt Center | 3 1/4" x 2" |
| Torque Out @ 1150 rpm | N/A |
| Output RPM @ 1750 rpm Input | 1.94 rpm |
| Output Shaft | Solid |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Output Configuration | Left Output |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Frame | N/A |
| Input Power Rating | 0.071 hp, 0.053 kW |
| Input (Shaft or Bore) Size | 3/8 in |
| Center Distance | 1.33 in |
| Family Name | WC |
| Input Configuration | Shaft Input |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Shaft Assembly Code | G |
| Weight | 16.1 LB |
| EAN or UPC | 781711524077 |
