Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code
713
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Fan Cooled
No
Center Distance
1.33 in
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Material
Cast Iron, Standard Paint
Output Torque
320 lb-in
Reduction Type
Double
Media Mapping Base
B
Style
Right Angle
Output Speed
8.8 rpm
Input Power Rating
0.12 hp, 0.089 kW
Rated Efficiency
38%
Standard
AGMA Service Class I
Output Bore Shaft Dia.
0.625 in
Media Mapping Style
WC
Base Mounting Attachment
Horizontal Base Bottom Mount
Ratio
200:1
Input Motor HP
0.17
Output Shaft
Solid
Media Mapping Output
G
Weight
17.1 LB
EAN or UPC
191191543480
We're here for you
with Service Centers across the country - We have your back