Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
0.17
Output Torque
320 lb-in
Center Distance Code
713
Output Speed
8.8 rpm
Media Mapping Base
B
Media Mapping Style
WC
Fan Cooled
No
Material
Cast Iron, Standard Paint
Reduction Type
Double
Ratio
200:1
Media Mapping Output
J
Output Shaft
Solid
Center Distance
1.33 in
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Bore Shaft Dia.
0.625 in
Style
Right Angle
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Input Power Rating
0.12 hp, 0.089 kW
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Standard
AGMA Service Class I
Rated Efficiency
38%
Weight
17.1 LB
EAN or UPC
889208288690
We're here for you
with Service Centers across the country - We have your back