Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
0.17
Center Distance Code
713
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Reduction Type
Double
Center Distance
1.33 in
Style
Right Angle
Output Shaft
Solid
Ratio
200:1
Media Mapping Output
H
Output Speed
8.8 rpm
Input Power Rating
0.12 hp, 0.089 kW
Rated Efficiency
38%
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Media Mapping Style
WC
Output Torque
320 lb-in
Output Bore Shaft Dia.
0.625 in
Base Mounting Attachment
Low Vertical Base Right Mount
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Media Mapping Base
D
Fan Cooled
No
Weight
17.1 LB
EAN or UPC
884107155722
We're here for you
with Service Centers across the country - We have your back