Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft
Solid
Center Distance Code
713
Media Mapping Output
J
Ratio
400:1
Input Power Rating
0.089 hp, 0.066 kW
Output Speed
4.4 rpm
Fan Cooled
No
Style
Right Angle
Media Mapping Base
D
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Bore Shaft Dia.
0.625 in
Center Distance
1.33 in
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Base Mounting Attachment
Low Vertical Base Right Mount
Rated Efficiency
26%
Input Motor HP
0.17
Media Mapping Style
WC
Reduction Type
Double
Output Torque
330 lb-in
Weight
17.1 LB
EAN or UPC
884107307701
We're here for you
with Service Centers across the country - We have your back