Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code
718
Output Bore Shaft Dia.
0.875 in
Standard
AGMA Service Class I
Base Mounting Attachment
No Base
Input Power Rating
0.23 hp, 0.172 kW
Input Motor HP
0.25
Fan Cooled
No
Output Shaft
Solid
Media Mapping Style
WC
Rated Efficiency
70%
Output Speed
17.5 rpm
Center Distance
1.75 in
Media Mapping Output
J
Ratio
100:1
Reduction Type
Double
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Style
Right Angle
Material
Cast Iron, Standard Paint
Output Torque
570 lb-in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Weight
26.1 LB
EAN or UPC
884107145440
We're here for you
with Service Centers across the country - We have your back