Boston Gear
WC718-1200-G
700 Series 1200:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101870642
- Double Reduction
- 1200:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Ratio | 1200:1 |
| Output Speed | 1.5 rpm |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Torque Out @ 1150 rpm | N/A |
| Output (Shaft or Bore) Size | 7/8 in |
| Style | Right Angle |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Material | Cast Iron, Standard Paint |
| Input (Shaft or Bore) Size | 3/8 in |
| Center Distance | 1.75 in |
| Box Width | 8 7/8 in |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Input Motor HP | 0.17 |
| Reduction Type | Double |
| Box Length | 5 1/16 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Worm Position | Universal¦Right Angle |
| Washdown Duty | No |
| Rated Efficiency | 23% |
| Frame Size | Shaft Input, Not a C-Face |
| Standard | AGMA Service Class I |
| Input Power Rating | 0.071 hp, 0.053 kW |
| Frame | N/A |
| Center Distance Code | 718 |
| Media Mapping Style | WC |
| Output Configuration | Left Output |
| Box Height | 5 3/4 in |
| Output Shaft | Solid |
| Base to Centerline of Input Shaft | N/A |
| Family Name | WC |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Lubrication | None |
| Fan Cooled | No |
| Media Mapping Output | G |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Output RPM @ 1750 rpm Input | 1.46 rpm |
| Housing Material | Cast Iron |
| Output Bore Shaft Dia. | 0.875 in |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Output Torque | 690 lb-in |
| Torque Out @ 1750 rpm | 690 in lb |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Motor Application | General Purpose |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base Mounting Attachment | No Base |
| Shaft Assembly Code | G |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Input Configuration | Shaft Input |
| Weight | 26.1 LB |
| EAN or UPC | 781711524343 |
