Boston Gear
WC721-1800-G
700 Series 1800:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101870726
- Double Reduction
- 1800:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Box Height | 6 25/64 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Output Configuration | Left Output |
| Motor Application | General Purpose |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Max. Thrust Load @ 1150 rpm | 700 lb/in |
| Base to Centerline of Output Shaft | 2 9/32 in |
| Washdown Duty | No |
| Input Configuration | Shaft Input |
| Style | Right Angle |
| Housing Material | Cast Iron |
| Input Power Rating | 0.082 hp, 0.061 kW |
| Output Torque Rating Range [Max] | 999 lb-in, 109 Nm |
| Rated Efficiency | 16% |
| Family Name | WC |
| Base to Centerline of Input Shaft | N/A |
| Box Width | 9 55/64 in |
| Standard | AGMA Service Class I |
| Output RPM @ 1750 rpm Input | 0.97 rpm |
| Frame | N/A |
| Bolt Center | 5 in x 2 7/8 in |
| Output Bore Shaft Dia. | 1 in |
| Shaft Assembly Code | G |
| Base Mounting Attachment | No Base |
| Media Mapping Style | WC |
| Ratio | 1800:1 |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Media Mapping Output | G |
| Output (Shaft or Bore) Size | 1 in |
| Output Speed | 1 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Box Length | 5 13/64 in |
| Center Distance | 2.06 in |
| Torque Out @ 1150 rpm | N/A |
| Center Distance Code | 721 |
| Reduction Type | Double |
| Worm Position | Universal¦Right Angle |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Material | Cast Iron, Standard Paint |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.63 x 2.63 |
| Torque Out @ 1750 rpm | 900 in lb |
| Output Shaft | Solid |
| Input Motor HP | 0.17 |
| Input (Shaft or Bore) Size | 1/2 in |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Fan Cooled | No |
| Output Torque | 900 lb-in |
| Lubrication | None |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Max. Overhung Load @ 1750 rpm | 700 lb/in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque Rating Range [Min] | 750 lb-in, 85 Nm |
| Weight | 35.1 LB |
| EAN or UPC | 781711524619 |
