Boston Gear
WC721-600-G
700 Series 600:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101854691
- Double Reduction
- 600:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Motor Application | General Purpose |
| Output Configuration | Left Output |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Torque Out @ 1150 rpm | N/A |
| Family Name | WC |
| Fan Cooled | No |
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Center Distance | 2.06 in |
| Base to Centerline of Output Shaft | 2 9/32 in |
| Base Mounting Attachment | No Base |
| Input Power Rating | 0.13 hp, 0.097 kW |
| Base to Centerline of Input Shaft | N/A |
| Output Bore Shaft Dia. | 1 in |
| Washdown Duty | No |
| Output (Shaft or Bore) Size | 1 in |
| Standard | AGMA Service Class I |
| Rated Efficiency | 36% |
| Housing Material | Cast Iron |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Worm Position | Universal¦Right Angle |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Reduction Type | Double |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Input Motor HP | 0.17 |
| Max. Thrust Load @ 1150 rpm | 700 lb/in |
| Material | Cast Iron, Standard Paint |
| Output Speed | 2.9 rpm |
| Ratio | 600:1 |
| Input (Shaft or Bore) Size | 1/2 in |
| Output Torque | 1025 lb-in |
| Frame | N/A |
| Center Distance Code | 721 |
| Lubrication | None |
| Max. Overhung Load @ 1750 rpm | 700 lb/in |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Input Configuration | Shaft Input |
| Media Mapping Style | WC |
| Frame Size | Shaft Input, Not a C-Face |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.63 x 2.63 |
| Box Height | 6 25/64 in |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Box Width | 9 55/64 in |
| Media Mapping Output | G |
| Bolt Center | 5 in x 2 7/8 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Box Length | 5 13/64 in |
| Style | Right Angle |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Shaft Assembly Code | G |
| Output Shaft | Solid |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Torque Out @ 1750 rpm | 1025 in lb |
| Weight | 35.1 LB |
| EAN or UPC | 781711524527 |
