Skip to content Skip to navigation menu
Boston GearWC721-900-J

WC721-900-J

700 Series 900:1 Ratio J Assembly Double Reduction Without Base Worm Gear Reducer
Item #111454145
  • Double Reduction
  • 900:1 Ratio
  • J Assembly
Boston GearWC721-900-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 900:1 Ratio
  • J Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Fan Cooled No
Input Motor HP 0.17
Output Shaft Solid
Standard AGMA Service Class I
Style Right Angle
Rated Efficiency 29%
Ratio 900:1
Base Mounting Attachment No Base
Media Mapping Style WC
Output Torque Rating Range [Max] 1499 lb-in, 159 Nm
Center Distance Code 721
Center Distance 2.06 in
Output Bore Shaft Dia. 1 in
Material Cast Iron, Standard Paint
Output Torque Rating Range [Min] 1000 lb-in, 110 Nm
Reduction Type Double
Output Speed 1.9 rpm
Output Torque 1050 lb-in
Media Mapping Output J
Input Power Rating 0.11 hp, 0.082 kW
Weight 37.1 LB
EAN or UPC 884107387154
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison