Skip to content Skip to navigation menu
Boston GearWC721C-1800-G

WC721C-1800-G

700 Series 1800:1 Ratio G Assembly Double Reduction With Vertical Base Worm Gear Reducer
Item #114060321
  • Double Reduction
  • 1800:1 Ratio
  • G Assembly
Boston GearWC721C-1800-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 1800:1 Ratio
  • G Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque 900 lb-in
Media Mapping Base C
Output Bore Shaft Dia. 1 in
Ratio 1800:1
Input Motor HP 0.17
Media Mapping Style WC
Input Power Rating 0.082 hp, 0.061 kW
Reduction Type Double
Output Torque Rating Range [Max] 999 lb-in, 109 Nm
Media Mapping Output G
Fan Cooled No
Center Distance Code 721
Center Distance 2.06 in
Output Shaft Solid
Rated Efficiency 16%
Style Right Angle
Output Speed 1 rpm
Standard AGMA Service Class I
Material Cast Iron, Standard Paint
Base Mounting Attachment High Vertical Base Right Mount
Output Torque Rating Range [Min] 750 lb-in, 85 Nm
Weight 41.1 LB
EAN or UPC 884107376660
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison