Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
0.25
Output Torque
990 lb-in
Output Torque Rating Range [Min]
750 lb-in, 110 Nm
Center Distance Code
721
Base Mounting Attachment
Low Vertical Base Right Mount
Standard
AGMA Service Class I
Reduction Type
Double
Fan Cooled
No
Output Shaft
Solid
Output Bore Shaft Dia.
1 in
Media Mapping Base
D
Ratio
200:1
Media Mapping Output
J
Center Distance
2.06 in
Output Speed
8.8 rpm
Media Mapping Style
WC
Input Power Rating
0.25 hp, 0.186 kW
Output Torque Rating Range [Max]
999 lb-in, 159 Nm
Material
Cast Iron, Standard Paint
Style
Right Angle
Rated Efficiency
56%
Weight
42.1 LB
EAN or UPC
884107334301
We're here for you
with Service Centers across the country - We have your back