Boston Gear
WC726-150-G
700 Series 150:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101869883
- Double Reduction
- 150:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Reduction Type | Double |
| Input Motor HP | 0.75 |
| Worm Position | Universal¦Right Angle |
| Motor Application | General Purpose |
| Base Mounting Attachment | No Base |
| Rated Efficiency | 61% |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Configuration | Left Output |
| Box Length | 11 21/32 in |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Material | Cast Iron, Standard Paint |
| Family Name | WC |
| Input Configuration | Shaft Input |
| Input (Shaft or Bore) Size | 1/2 in |
| Style | Right Angle |
| Shaft Assembly Code | G |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Ratio | 150:1 |
| Input Power Rating | 0.56 hp, 0.418 kW |
| Output Speed | 11.7 rpm |
| Box Width | 6 in |
| Base to Centerline of Input Shaft | N/A |
| Standard | AGMA Service Class I |
| Torque Out @ 1150 rpm | N/A |
| Frame Size | Shaft Input, Not a C-Face |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Fan Cooled | No |
| Center Distance | 2.62 in |
| Output RPM @ 1750 rpm Input | 11.67 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Lubrication | None |
| Output Shaft | Solid |
| Output Torque | 1840 lb-in |
| Washdown Duty | No |
| Frame | N/A |
| Media Mapping Output | G |
| Torque Out @ 1750 rpm | 1840 in lb |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Box Height | 8 in |
| Media Mapping Style | WC |
| Center Distance Code | 726 |
| Output Bore Shaft Dia. | 1.125 in |
| Weight | 51.1 LB |
| EAN or UPC | 781711524671 |
