Boston Gear
WC726-1800-G
700 Series 1800:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101870727
- Double Reduction
- 1800:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Shaft Assembly Code | G |
| Torque Out @ 1150 rpm | N/A |
| Fan Cooled | No |
| Media Mapping Output | G |
| Motor Application | General Purpose |
| Housing Material | Cast Iron |
| Input Configuration | Shaft Input |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Box Height | 8 in |
| Box Width | 6 in |
| Center Distance Code | 726 |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Base to Centerline of Input Shaft | N/A |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Frame Size | Shaft Input, Not a C-Face |
| Worm Position | Universal¦Right Angle |
| Lubrication | None |
| Washdown Duty | No |
| Center Distance | 2.62 in |
| Output Configuration | Left Output |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Frame | N/A |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Output RPM @ 1750 rpm Input | 0.97 rpm |
| Output Bore Shaft Dia. | 1.125 in |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Input (Shaft or Bore) Size | 1/2 in |
| Input Power Rating | 0.16 hp, 0.119 kW |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Standard | AGMA Service Class I |
| Input Motor HP | 0.17 |
| Reduction Type | Double |
| Output Speed | 1 rpm |
| Style | Right Angle |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Box Length | 11 21/32 in |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Family Name | WC |
| Output Shaft | Solid |
| Rated Efficiency | 17% |
| Output Torque | 1775 lb-in |
| Material | Cast Iron, Standard Paint |
| Base Mounting Attachment | No Base |
| Ratio | 1800:1 |
| Media Mapping Style | WC |
| Torque Out @ 1750 rpm | 1775 in lb |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Weight | 51.1 LB |
| EAN or UPC | 781711524886 |
