Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
0.50
Rated Efficiency
55%
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Input Power Rating
0.47 hp, 0.35 kW
Ratio
200:1
Output Bore Shaft Dia.
1.125 in
Media Mapping Style
WC
Output Shaft
Solid
Base Mounting Attachment
No Base
Center Distance
2.62 in
Output Speed
8.8 rpm
Center Distance Code
726
Reduction Type
Double
Output Torque
1875 lb-in
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Fan Cooled
No
Style
Right Angle
Media Mapping Output
J
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Weight
51.1 LB
EAN or UPC
781711506912
We're here for you
with Service Centers across the country - We have your back