Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style
Right Angle
Output Torque
1868 lb-in
Output Bore Shaft Dia.
1.125 in
Material
Cast Iron, Standard Paint
Rated Efficiency
34%
Center Distance
2.62 in
Fan Cooled
No
Media Mapping Output
G
Input Motor HP
0.17
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Center Distance Code
726
Media Mapping Style
WC
Ratio
3000:1
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Input Power Rating
0.05 hp, 0.037 kW
Output Speed
0.58 rpm
Output Shaft
Solid
Reduction Type
Double
Weight
51.1 LB
EAN or UPC
884107186337
We're here for you
with Service Centers across the country - We have your back