Boston Gear
WC726-400-G
700 Series 400:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101869887
- Double Reduction
- 400:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Worm Position | Universal¦Right Angle |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Lubrication | None |
| Box Width | 6 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Box Height | 8 in |
| Output Shaft | Solid |
| Reduction Type | Double |
| Output Configuration | Left Output |
| Input Power Rating | 0.31 hp, 0.231 kW |
| Base to Centerline of Input Shaft | N/A |
| Base Mounting Attachment | No Base |
| Input (Shaft or Bore) Size | 1/2 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Housing Material | Cast Iron |
| Box Length | 11 21/32 in |
| Output RPM @ 1750 rpm Input | 4.38 rpm |
| Input Configuration | Shaft Input |
| Center Distance | 2.62 in |
| Output Speed | 4.4 rpm |
| Material | Cast Iron, Standard Paint |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Frame | N/A |
| Rated Efficiency | 45% |
| Style | Right Angle |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Input Motor HP | 0.25 |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Frame Size | Shaft Input, Not a C-Face |
| Output Bore Shaft Dia. | 1.125 in |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Fan Cooled | No |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Shaft Assembly Code | G |
| Torque Out @ 1750 rpm | 1950 in lb |
| Torque Out @ 1150 rpm | N/A |
| Motor Application | General Purpose |
| HP @ RPM | 0.3333333 hp @ 1800 rpm |
| Washdown Duty | No |
| Center Distance Code | 726 |
| Output Torque | 1950 lb-in |
| Media Mapping Style | WC |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Media Mapping Output | G |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Ratio | 400:1 |
| Family Name | WC |
| Standard | AGMA Service Class I |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Weight | 51.1 LB |
| EAN or UPC | 781711524763 |
